This item is Discontinued.

Beta Micro-Screwdriver Set, 1257ESB/S8, 8 pcs. 60mm 012570230

Micro-Screwdriver Set, 1257ESB/S8, 8 pcs. 60mm (Discontinued)

  • Mfr # 012570230
  • Zoro # G1089002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012570230
Zoro #
G1089002
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm; 4mm, 5mm
Shank Length
60mm

Details

Item
Micro-Screwdriver Set,1257ESB/S8,8 pcs.
Includes
(6) Micro-Screwdrivers Hexagon Male Ends : 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm; (2) Micro-screwdrivers hexagon socket wrenches : 4mm, 5mm
Number of Pieces
8
SAE or Metric
Metric
Tip Style
Hex

Description

Micro-Screwdriver Set,1257ESB/S8,8 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.