Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012570210
Zoro #
G1088993
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#00, #0, #1; 0.4mm x 2mm, 0.4mm x 2.5mm, 0.5mm x 3mm, 0.6mm x 3.5mm, 0.8mm x 4mm
Shank Length
60mm
Details
Item
Micro-Screwdriver Set,1257LPH/S8,8 pcs.
Includes
(3) Micro-Screwdrivers for Cross-Head Phillips Screws : #00, #0, #1, (5) Micro-Screwdrivers for Slotted Head Screws : 0.4mm x 2mm, 0.4mm x 2.5mm, 0.5mm x 3mm, 0.6mm x 3.5mm, 0.8mm x 4mm
Number of Pieces
8
SAE or Metric
SAE, Metric
Tip Style
Phillips; Slotted
Description
Micro-Screwdriver Set,1257LPH/S8,8 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.