This item is Discontinued.

Beta Micro-Screwdriver Set, 1257TX/S8, 8 pcs. 60mm 012570220

Micro-Screwdriver Set, 1257TX/S8, 8 pcs. 60mm (Discontinued)

  • Mfr # 012570220
  • Zoro # G1088969
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012570220
Zoro #
G1088969
UPC #
08014230759012
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T5, T6, T7, T8, T9, T10, T15, T20
Shank Length
60mm

Details

Item
Micro-Screwdriver Set,1257TX/S8,8 pcs.
Includes
(8) Micro-Screwdriver Set
Tip Style
Torx(R)
SAE or Metric
Torx(R)
Number of Pieces
8

Description

Micro-Screwdriver Set,1257TX/S8,8 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.