This item is Discontinued.

Beta Micro-Screwdriver Socket Wrench, 3.2mm Hex 3.2mm 012570085

Micro-Screwdriver Socket Wrench, 3.2mm Hex 3.2mm (Discontinued)

  • Mfr # 012570085
  • Zoro # G1089011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012570085
Zoro #
G1089011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3.2mm
Shank Length
60mm

Details

Item
Micro-Screwdriver Socket Wrench,3.2mm
Tip Style Group
Hex
Number of Pieces
1
Tip Style
Hex
SAE or Metric
Metric

Description

Micro-Screwdriver Socket Wrench,3.2mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.