
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024003077
Zoro #
G1070233
UPC #
-
Country of Origin
China
Dimensions
Height
935mm
Width
470mm
Details
Color
Grey
Item
Mobile Rolling Cab
Features
Frame Made Entirely Of Stainless Steel; Drawer Handles Made Of Aluminum; Castors, Supports, Ball Bearings, Drawer Interiors ; 4 Castors 125 Mm 2 Fixed And 2 Steering (Two With Brakes)
Number of Drawers
7
Material
Stainless Steel
Locking System
Central Lock
Tool Storage Type Included
Rolling Cabinet
Configuration
(6) 570mm L x 410mm W x 83mm H; (1) 570mm L x 410mm W x 170mm H
Drawer Slides
Ball Bearing
System of Measurement
Metric
Description
Mobile Roller Cab 7 Drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.