This item is Discontinued.

Beta Mobile Roller Cabinet, 33 Drawer, Orange 038000201

Mobile Roller Cabinet, 33 Drawer, Orange (Discontinued)

  • Mfr # 038000201
  • Zoro # G1070601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038000201
Zoro #
G1070601
UPC #
8014230472218
Country of Origin
China

Dimensions

Height
937mm
Width
410mm

Details

Color
Orange
Item
Mobile Rolling Cab
Includes
Comprising: (1) Mobile Roller Cab C38,(2) 2 Side Cabs C38L; (1) Cab C38T With Top Chest
System of Measurement
Metric
Tool Storage Type Included
Rolling Cabinet

Description

Mobile Roller Cabinet,33 Drawer,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.