This item is Discontinued.

Beta Mobile Roller Cabinet, 6 Drawer, Orange 039000031

Mobile Roller Cabinet, 6 Drawer, Orange (Discontinued)

  • Mfr # 039000031
  • Zoro # G1070723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
039000031
Zoro #
G1070723
UPC #
8014230588841
Country of Origin
Italy

Dimensions

Height
971mm
Width
500mm

Details

Item
Mobile Rolling Cab
Color
Orange
Features
Drawer Bases Protected By Foamed Rubber Mats; Four Castors 125 Mm In : 2 Fixed And 2 Steering (1 With Brake); Integrated Side And Rear Bottle Holders; Integrated Paper Roll Holder
Number of Drawers
6
Material
Thermoplastic, Aluminum
Locking System
Central Lock
Configuration
(4) 588mm L x 367mm W x 70mm H; (1) 588mm L x 367mm W x 140mm H; (1) 588mm L x 367mm W x 280mm H
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing
Load Rating
2645 lb.
System of Measurement
Metric

Description

Mobile Roller Cabinet,6 Drawer,Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.