
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
055000201
Zoro #
G1071207
UPC #
8014230773445
Country of Origin
Italy
Dimensions
Height
937mm
Width
474mm
Details
Color
Grey
Item
Mobile Rolling Cab
Features
Drawer Bases Protected By Foamed Rubber Mats; Four Castors 125 Mm In : 2 Fix Four Castors 100 mm In : 2 Fixed and 2 Steering (1 With Brake)ed and 2 Steering (1 With Brake) with Exposed Covering; Drawer Front Made Of Aluminum
Number of Drawers
7
Material
Aluminum
Locking System
Central Lock
Drawer Slides
Ball Bearing
Tool Storage Type Included
Rolling Cabinet
System of Measurement
Metric
Description
Mobile Roller Cabinet,7 Drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.