
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
039000001
Zoro #
G1070610
UPC #
8014230545219
Country of Origin
Italy
Dimensions
Height
971mm
Width
500mm
Details
Item
Rolling Cab
Color
Orange
Features
Drawer Bases Protected By Foamed Rubber Mats; Four Castors 125 Mm In : 2 Fixed And 2 Steering (1 With Brake); Integrated Side And Rear Bottle Holders; Integrated Paper Roll Holder
Number of Drawers
7
Material
Thermoplastic, Aluminum
Locking System
Central Lock
Drawer Slides
Ball Bearing
Tool Storage Type Included
Rolling Cabinet
Load Rating
2204 lb.
Configuration
(5) 588mm L x 367mm W x 70mm H; (1) 588mm L x 367mm W x 140mm H; (1) 588mm L x 367mm W x 210mm H
System of Measurement
Metric
Description
Mobile Roller Cabinet,7 Drawer,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.