
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
039000041
Zoro #
G1070680
UPC #
-
Country of Origin
Italy
Dimensions
Height
971mm
Width
500mm
Details
Color
Orange
Item
Mobile Rolling Cab
Features
Drawer Bases Protected By Foamed Rubber Mats; Four Castors 125 Mm In : 2 Fixed And 2 Steering (1 With Brake); Integrated Side and Rear Bottle Holders; Integrated Paper Roll Holder; Uprights And Drawer Front Made Of Aluminum
Number of Drawers
8
Material
Thermoplastic, Aluminum
Locking System
Central Lock
Configuration
(6) 588mm L x 367mm W x 70mm H; (2) 588mm L x 367mm W x 140mm H
Load Rating
2645 lb.
Drawer Slides
Ball Bearing
System of Measurement
Metric
Tool Storage Type Included
Rolling Cabinet
Description
Mobile Roller Cabinet,8 Drawer,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.