
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
024002083
Zoro #
G1069612
UPC #
08014230591438
Country of Origin
China
Dimensions
Height
955mm
Width
445mm
Length
740mm
Details
Color
Red
Item
Mobile Rolling Cab
Features
Drawer Bases Protected By Foamed Rubber Mats;Four Castors 125 Mm In : 2 Fixed And 2 Steering (One With Brake); Integrated Side Bottle holder; Paper Roll Holder Item 2400S-R/Pc Can Also Be Included; Thermoplastic worktop Designed to Match Tool Chests C22S, C23S, C23SC and C23ST
Number of Drawers
8
Material
Thermoplastic
Locking System
Central Lock
Load Rating
1763 lb.
System of Measurement
Metric
Drawer Slides
Ball Bearing
Configuration
(6) 588mm L x 367mm W x 70mm H; (2) 588mm L x 367mm W x 140mm H
Tool Storage Type Included
Rolling Cabinet
Description
Mobile Roller Cabinet,8 Drawer,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.