This item is Discontinued.

Beta Mobile Rolling Cab, 6 Drawer, Red, Thermoplastic, Aluminum, 500mm W x 971mm H 039000033

Mobile Rolling Cab, 6 Drawer, Red, Thermoplastic, Aluminum, 500mm W x 971mm H (Discontinued)

  • Mfr # 039000033
  • Zoro # G1070750
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
039000033
Zoro #
G1070750
UPC #
08014230588865
Country of Origin
Italy

Dimensions

Width
500mm
Height
971mm

Details

Item
Mobile Rolling Cab
Number of Drawers
6
Color
Red
Material
Thermoplastic, Aluminum
Features
Drawer Bases Protected By Foamed Rubber Mats; Four Castors 125 Mm In : 2 Fixed And 2 Steering (1 With Brake); Integrated Side And Rear Bottle Holders; Integrated Paper Roll Holder
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing
Load Rating
2645 lb.
Configuration
(4) 588mm L x 367mm W x 70mm H; (1) 588mm L x 367mm W x 140mm H; (1) 588mm L x 367mm W x 280mm H
Locking System
Central Lock
System of Measurement
Metric

Description

Mobile Roller Cabinet,6 Drawer,Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.