
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
038000001
Zoro #
G1070470
UPC #
8014230425955
Country of Origin
China
Dimensions
Height
1007mm
Width
458mm
Details
Color
Orange
Item
Mobile Rolling Cab
Features
Drawer Front Made Of Aluminum; Drawer Bases Protected By Foamed Rubber Mat; 4 High-Capacity Castors: 125 mm; Paper Roll Holder Fitted with Item 2499PC; Bottle Holder Fitted with Item 2499PF
Number of Drawers
11
Material
Sheet Metal
Locking System
Central Lock
Configuration
1) 937mm L x 410mm W x 122mm H; (3) 570mm L x 410mm W x 122mm H; (2) 570mm L x 410mm W x 152mm H; (3) 313mm L x 410mm W x 74mm H; (2) 313mm L x 410mm W x 153mm H
Load Rating
2645lb.
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing
Description
Mobile Workstation,11 Drawer,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.