Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
031000283
Zoro #
G1070568
UPC #
-
Country of Origin
Italy
Dimensions
Height
1025mm
Width
910mm
Details
Color
Red
Item
Mobile Workstation
Features
Drawer Front Made Of Aluminum; Drawer Bases Protected By Foamed Rubber Mat; Eight Castors 125 Mm, 2 Fixed And 6 Steering (2 With Brakes)
Number of Drawers
28
Material
Multi-Ply Plywood; Aluminum
Locking System
Central Lock
Tool Storage Type Included
Rolling Cabinet
Configuration
(19) 588mm L x 367mm W x 70mm H; (7) 588mm L x 367mm W x 140mm H; (1) 588mm L x 367mm W x 210mm H; (1) 588mm L x 367mm W x 280mm H
Drawer Slides
Ball Bearing
Description
Mobile Workstation,28 Drawer,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.