This item is Discontinued.

No Product Image Available

Newcargo Red With Panel (Discontinued)

  • Mfr # 054000093
  • Zoro # G1070881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
054000093
Zoro #
G1070881
UPC #
-
Country of Origin
Italy

Dimensions

Height
900mm
Width
685mm

Details

Color
Red
Item
NewCargo Cabinets
Features
1 Drawer, With Slides; Easy Tool Layout According To Users Needs; Easy Wall Mounting By Means Of Two Slots; Located At The Back Of The Cabinet Or Can Be Fitted; Onto The C50 Team Trolley, By Means Of Two Screws; Safety Lock For Both Drawers And Doors; Empty Thermoformed Tray For 1/2 Sockets And Accessories; Models Vi And Vg Have Different Toolholder; Two Perforated Panels Attached To The Doors May Be Opened Giving Access To Additional Storage Space
Tool Storage Type Included
Tool Chest Combo
System of Measurement
Metric

Description

Newcargo Red With Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.