This item is Discontinued.

Beta Offset Hexagon Key Wrench, 19mm 000960190

Offset Hexagon Key Wrench, 19mm (Discontinued)

  • Mfr # 000960190
  • Zoro # G1473380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000960190
Zoro #
G1473380
UPC #
8014230025131
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
19 mm

Details

Finish
Chrome Plated
Measurement Type
Metric
Number of Tips
2
Key Shape
L-Shape
Tether Ready
No
Number of Ball Ends
0

Description

This BETA brand Offset Hexagon Key Wrench is 19mm in size and has a chrome plated finish. It has two tips in an L-shape and is metric in measurement type. It is not tether ready and has no ball ends.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.