
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
960325
Zoro #
G1467056
UPC #
8014230144047
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
4.5 mm
Length Family
Long
Details
Finish
Chrome Plated
Measurement Type
Metric
Key Shape
L-Shape
Number of Ball Ends
0
Tether Ready
No
Number of Tips
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.