This item is Discontinued.

Beta Offset Screwdriver, Cross Head, 3-4PH Phillips #3-#4 012380203

Offset Screwdriver, Cross Head, 3-4PH Phillips #3-#4 (Discontinued)

  • Mfr # 012380203
  • Zoro # G1088077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012380203
Zoro #
G1088077
UPC #
08014230512044
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#3-#4
Shank Length
200mm
Overall Length
200mm

Details

Item
Offset Screwdriver,Cross Head,3-4PH
Tip Style Group
Phillips
Number of Pieces
1
Tip Style
Phillips
SAE or Metric
SAE
Features
Compliant to UNI 7083 DIN 5208

Description

Offset Screwdriver,Cross Head,3-4PH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.