This item is Discontinued.

Beta Offset Screwdriver, Slotted, 1x5.5mm Slotted 1mm x 5.5mm 012360202

Offset Screwdriver, Slotted, 1x5.5mm Slotted 1mm x 5.5mm (Discontinued)

  • Mfr # 012360202
  • Zoro # G1088022
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012360202
Zoro #
G1088022
UPC #
08014230512013
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1mm x 5.5mm
Shank Length
125mm
Overall Length
125mm

Details

Item
Offset Screwdriver,Slotted,1x5.5mm
Tip Style Group
Slotted
Tip Style
Slotted
Number of Pieces
1
SAE or Metric
Metric
Features
Compliant to UNI 7079 DIN 5200

Description

Offset Screwdriver,Slotted,1x5.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.