This item is Discontinued.

Beta Open End Slogging Wrench, 36mm 000580036

Open End Slogging Wrench, 36mm (Discontinued)

  • Mfr # 000580036
  • Zoro # G1057627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000580036
Zoro #
G1057627
UPC #
08014230022451
Country of Origin
China

Dimensions

Overall Length
215mm
Size
36mm

Details

SAE or Metric
Metric
Head Angle
15 Degrees

Description

Open End Slogging Wrench,36mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.