Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
022000240
Zoro #
G1069332
UPC #
-
Country of Origin
China
Dimensions
Outside Length
6-1/2"; 9-1/4"
Outside Height
3"; 5"
Outside Width
4"; 5"
Details
Color
Orange
Item
Tool Trunk
Material
Sheet Metal
Load Capacity
Not Specified
Description
Tool Trunk For Building Yards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.