
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
019370161
Zoro #
G1095707
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pad Size
75mm
Min Hose Size
10mm
Details
Item
Orbital Mini Polisher
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Includes
(1) Sanding Pad (Ø 75mm); (2) Polishing Sponges (Ø 90mm); (1) Lambswool Pad (Ø 90mm)
Description
Orbital Mini Polisher
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.