This item is Discontinued.

Beta Pin Punch, 10mm x 220mm 000310010

Pin Punch, 10mm x 220mm (Discontinued)

  • Mfr # 000310010
  • Zoro # G1071913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000310010
Zoro #
G1071913
UPC #
08014230020112
Country of Origin
Italy

Details

Item
Pin Punch,10mm x 220mm

Description

Pin Punch,10mm x 220mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.