This item is Discontinued.

Beta Pin Punch, 5mm x 165mm 000310005

Pin Punch, 5mm x 165mm (Discontinued)

  • Mfr # 000310005
  • Zoro # G1071968
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000310005
Zoro #
G1071968
UPC #
08014230020082
Country of Origin
Italy

Details

Item
Pin Punch,5mm x 165mm

Description

Pin Punch,5mm x 165mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.