This item is Discontinued.

Beta Pin Punch, 6mm x 180mm 000310006

Pin Punch, 6mm x 180mm (Discontinued)

  • Mfr # 000310006
  • Zoro # G1071959
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000310006
Zoro #
G1071959
UPC #
08014230020099
Country of Origin
Italy

Details

Item
Pin Punch,6mm x 180mm

Description

Pin Punch,6mm x 180mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.