This item is Discontinued.

Beta Plier for Refrigerator Engineers, 190mm 010560019

Plier for Refrigerator Engineers, 190mm (Discontinued)

  • Mfr # 010560019
  • Zoro # G1046171
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010560019
Zoro #
G1046171
UPC #
08014230039787
Country of Origin
Spain

Dimensions

Jaw Width
60 mm
Overall Length
190 mm

Details

Features
For Refrigerator Engineers
Plier Item
Adjustable Self-Locking Pliers
Item
Plier for Refrigerator Engineers,190mm

Description

Plier for Refrigerator Engineers,190mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.