Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
039000102
Zoro #
G1070708
UPC #
-
Country of Origin
Italy
Dimensions
Height
342mm
Width
500mm
Details
Item
Portable Tool Chest
Color
Grey
Number of Drawers
4
Material
Aluminum
Locking System
Central Lock
Drawer Slides
Ball Bearing
Configuration
(4) 588mm L x 367mm W x 70mm H
System of Measurement
Metric
Tool Storage Type Included
Top Tool Chest
Description
Portable Tool Chest,4 Drawer,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.