This item is Discontinued.

Beta Portable Tool Chest, 5 Drawer, Grey, 445mm W x 454mm H 023000522

Portable Tool Chest, 5 Drawer, Grey, 445mm W x 454mm H (Discontinued)

  • Mfr # 023000522
  • Zoro # G1069387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
023000522
Zoro #
G1069387
UPC #
-
Country of Origin
China

Dimensions

Width
445mm
Height
454mm

Details

Item
Portable Tool Chest
Number of Drawers
5
Color
Grey
Tool Storage Type Included
Top Tool Chest
Drawer Slides
Ball Bearing
Locking System
Central Lock
Number of Handles
1

Description

Portable Tool Chest Grey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.