Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
023000512
Zoro #
G1069420
UPC #
-
Country of Origin
China
Dimensions
Height
462mm
Width
330mm
Length
700mm
Details
Color
Grey
Item
Portable Tool Chest
Features
Retractable Side Handles For Case of Handling
Number of Drawers
8
Locking System
Central Lock
Number of Handles
8
Drawer Slides
Ball Bearing
Tool Storage Type Included
Top Tool Chest
Description
Portable Tool Chest Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.