This item is Discontinued.

Beta Pry Bar with Flat Curved End, 600mm 009650016

Pry Bar with Flat Curved End, 600mm (Discontinued)

  • Mfr # 009650016
  • Zoro # G1045079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009650016
Zoro #
G1045079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
600mm
Overall Width
20mm

Details

Features
Flat Curved End
Pry Bar Sub-Category
Pry Bars
Item
Pry Bar with Flat Curved End,600mm

Description

Pry Bar with Flat Curved End,600mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.