
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012080010
Zoro #
G1087961
UPC #
08014230404165
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
T10
Shank Length
80mm
Overall Length
189mm
Details
Item
Resistant Torx Head Screwdriver,T10
Tip Style Group
Torx(R)
Shank Shape
Round
Tip Style
Tamper Resistant Torx(R)
Number of Pieces
1
SAE or Metric
Torx(R)
Description
Resistant Torx Head Screwdriver,T10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.