
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012080040
Zoro #
G1087873
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
T40
Shank Length
130mm
Overall Length
262mm
Details
Item
Resistant Torx Head Screwdriver,T40
Tip Style Group
Torx(R)
Tip Style
Tamper Resistant Torx(R)
Shank Shape
Round
SAE or Metric
Torx(R)
Number of Pieces
1
Description
Resistant Torx Head Screwdriver,T40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.