This item is Discontinued.

Beta Rev Ratchet Comb Wrench Set, 9 pcs. 001420069

Rev Ratchet Comb Wrench Set, 9 pcs. (Discontinued)

  • Mfr # 001420069
  • Zoro # G1127581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001420069
Zoro #
G1127581
UPC #
08014230387437
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm

Details

SAE or Metric
Metric
Wrench Style
Reversible Ratcheting, Combination
Number of Pieces
9
Measurement Type
Metric
Item
Rev Ratchet Combination Wrench Set,9 pcs.

Description

Rev Ratchet Combination Wrench Set,9 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.