This item is Discontinued.

Beta Rev Ratchet Combination Wrench, 12mm 001420012

Rev Ratchet Combination Wrench, 12mm (Discontinued)

  • Mfr # 001420012
  • Zoro # G1127502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001420012
Zoro #
G1127502
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
174mm
Size
12mm

Details

Offset
15 Degrees
SAE or Metric
Metric
Head Angle
15 Degrees
Item
Rev Ratchet Combination Wrench,12mm

Description

Rev Ratchet Combination Wrench,12mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.