This item is Discontinued.

Beta Rev Ratchet Combination Wrench, 6mm 001420006

Rev Ratchet Combination Wrench, 6mm (Discontinued)

  • Mfr # 001420006
  • Zoro # G1127441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
001420006
Zoro #
G1127441
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
136mm
Size
6mm

Details

Item
Rev Ratchet Combination Wrench,6mm
Offset
15 Degrees
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Rev Ratchet Combination Wrench,6mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.