This item is Discontinued.

Beta Reversible Screwdriver, PH0 Phillips #0, 0.8mm x 4mm 012810321

Reversible Screwdriver, PH0 Phillips #0, 0.8mm x 4mm (Discontinued)

  • Mfr # 012810321
  • Zoro # G1090743
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012810321
Zoro #
G1090743
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0, 0.8mm x 4mm
Shank Length
175mm
Overall Length
175mm

Details

Item
Reversible Screwdriver,PH0
Tip Style Group
Phillips
Tip Style
Phillips; Slotted
SAE or Metric
SAE, Metric
Number of Pieces
1

Description

Reversible Screwdriver,PH0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.