This item is Discontinued.

Beta Reversible Screwdriver Set, 16 pcs 012810510

Reversible Screwdriver Set, 16 pcs (Discontinued)

  • Mfr # 012810510
  • Zoro # G1090439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012810510
Zoro #
G1090439
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.8mm, 1mm, 1.2mm, 2.5mm, 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, PH1, PH2, PH3, PZ1, PZ2, PZ3, T6, T7, T8, T9, T10, T15, T20, T25, T30, T40

Details

Item
Reversible Screwdriver Set
Number of Pieces
39
SAE or Metric
SAE, Metric
Includes
(9) 1/4" Hexagon Sockets (Mfr. No. 900 ): 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm; (1) Mfr. No. 1281BG; (1) Square Bit (Mfr. No. 1281PB): 1/4"; (1) 1/4" Drive Universal Joint (Mfr. No. 900/25); (2) Slotted (Mfr. No. 1281LP/1): 0.8mm x 4mm, 1.2mm x 6.5mm; (2) Slotted (Mfr. No. 1281LP/2): 1mm x 5.5mm, 1.2mm x 6.5mm; (2) Phillips (Mfr. No. 1281PH/1): PH1, PH2; (2) Phillips (Mfr. No. 1281PH/2): PH2, PH3; (2) Pozidriv (Mfr. No. 1281PZ/1): PZ1, PZ2; (2) Pozidriv (Mfr. No. 1281PZ/2): PZ2, PZ3; (5) Mfr. No. 1281PE: 2.5mm, 3mm, 4mm, 5mm, 6mm; (2) Torx (Mfr. No. 1281TX/1): T6, T8; (2) Torx (Mfr. No. 1281TX/2): T7, T9; (2) Torx (Mfr. No. 1281RTX/3): T10, T15; (2) Torx (Mfr. No.1281RTX/4): T20, T25; (2) Torx (Mfr. No. 1281RTX/5: T30, T40
Bit Style
Hexagon, Square, Phillips, Pozidriv, Torx

Description

Reversible Screwdriver Set,16 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.