This item is Discontinued.

Beta Ring Wrench for Torque Bar, 16mm 006530116

Ring Wrench for Torque Bar, 16mm (Discontinued)

  • Mfr # 006530116
  • Zoro # G1137442
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
006530116
Zoro #
G1137442
UPC #
-
Country of Origin
China

Dimensions

Overall Length
63mm
Size
16mm

Details

Item
Ring Wrench for Torque Bar,16mm
SAE or Metric
Metric

Description

Ring Wrench for Torque Bar,16mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.