This item is Discontinued.

Beta Roller Cabinet, 7 Drawer, Anti-Tilt, Red 024002173

Roller Cabinet, 7 Drawer, Anti-Tilt, Red (Discontinued)

  • Mfr # 024002173
  • Zoro # G1069743
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024002173
Zoro #
G1069743
UPC #
08014230646831
Country of Origin
China

Dimensions

Height
955mm
Width
445mm
Length
740mm

Details

Item
Mobile Rolling Cab With Anti-Tilt System
Color
Red
Features
Drawer Bases Protected By Foamed Rubber Mats;Four Castors 125 Mm In : 2 Fixed And 2 Steering (One With Brake); Integrated Side Bottle holder;Paper Roll Holder Item 2400S-R/Pc Can Also Be Included; Thermoplastic worktop Designed to Match Tool Chests C22S, C23S, C23SC and C23ST
Number of Drawers
7
Material
Thermoplastic
Locking System
Central Lock
Load Rating
1763 lb.
Drawer Slides
Ball Bearing
Tool Storage Type Included
Rolling Cabinet
System of Measurement
Metric
Configuration
(5) 588mm L x 367mm W x 70mm H; (1) 588mm L x 367mm W x 140mm H; (1) 588mm L x 367mm W x 210mm H

Description

Roller Cabinet,7 Drawer,Anti-Tilt,Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.