This item is Discontinued.

Beta Roller Cabinet, 7 Drawer, Long 024002272

Roller Cabinet, 7 Drawer, Long (Discontinued)

  • Mfr # 024002272
  • Zoro # G1069831
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024002272
Zoro #
G1069831
UPC #
08014230726816
Country of Origin
China

Dimensions

Height
970mm
Width
445mm

Details

Color
Grey
Item
Mobile Rolling Cab With Anti-Tilt System, Long Model
Features
Drawer Bases Protected By Foamed Rubber Mats; Four Castors 125 Mm In : 2 Fixed And 2 Steering (One With Brake); Integrated Side Bottle holder; Paper Roll Holder Item 2400S-R/Pc Can Also Be Included; Thermoplastic worktop Designed to Match Tool Chests C22S, C23S, C23SC and C23ST
Number of Drawers
7
Material
Nylon
Locking System
Central Lock
Tool Storage Type Included
Rolling Cabinet
Load Rating
2204 lb.
Configuration
5) 882mm L x 367mm W x 70mm H; (1) 882mm L x 367mm W x 140mm H; (1) 882mm L x 367mm W x 210mm H
Drawer Slides
Ball Bearing
System of Measurement
Metric

Description

Roller Cabinet,7 Drawer,Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.