
RSC24 Fold-out Shelf Accessory
Mfr # 2400 RSC24/MP
Zoro # G615718236
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Length
15.35 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2400 RSC24/MP
Zoro #
G615718236
UPC #
-
Country of Origin
China
Dimensions
Length
15.35 in
Details
Material
Alloy Steel
Description
Expand your workspace on the Beta RSC24 and RSC51 rolling tool cabinets. This 15.35 x 17.32 shelf folds out easily for additional workspace, and collapses down when not in use. The surface is protected by an oil and gas resistant rubber mat. This collapsible shelf mounts easily to the side of the tool cabinet with included hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.