RSC24 Heavy Duty Rolling Tool Cabinet, 8 Drawers, Light Gray, Ball Bearing Slides

  • Mfr # RSC24IT/8-G

  • Zoro # G312066982


product price: $1,111.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Tool Box Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Caster Wheel Material
Polyurethane
Features
Anti-roll edge, keyed lock, ball-bearing slides, drawer liners, locking casters, screwdriver holes on worktop, bottle/can holder attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC24IT/8-G
Zoro #
G312066982
UPC #
-
Country of Origin
Italy

Dimensions

Wheel Dia.
5 in
Height
38.15 in
Width
29.13 in
Depth
17.52 in
Width Range
Less than 30 in Wide

Details

Material
Steel
Tool Box Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Caster Wheel Material
Polyurethane
Features
Anti-roll edge, keyed lock, ball-bearing slides, drawer liners, locking casters, screwdriver holes on worktop, bottle/can holder attachment
Item
Rolling Tool Cabinet
Locking System
Keyed
Includes
2 keys, drawer liners

Description

The Beta RSC24 Rolling Tool Cabinet features a reinforced multi-purpose worktop and anti-fall edges. These cabinets feature fully removeable drawers with ball bearing slides, with each drawer base protected from spills and scratches by a foam rubber mat liner. Each drawer can accommodate up to 4 EVA foam or ABS thermoformed trays. These heavy-duty tool chests are manufcatured in Italy and have a static load capacity of 1760 lbs (800 kg) supported by heavy duty 5" (125mm) casters. There is a front centralized safety lock and a bottle or spray can holder that can be applied on either side of the tool chest. A wide range of accessories can be added including wood worktop, perforated tool panel, folding shelf, computer wall bracket, document holder and paper roll holder. Structure 20 guage steel/drawers 22 guage steel. Drawer sizes include (6) 70mm (2.76") tall drawers and (2) 140mm (5.51")tall drawers. Measures 29.13" L x 17.52" W x 38.15" H and weighs 146 lbs. empty.


  • Heavy-Duty Steel Construction - Built from premium-grade steel for maximum durability and strength, these cabinets are designed to withstand the rigors of industrial workshops, automotive garages, and professional environments.
  • Smooth Ball Bearing Drawer Slides - Each drawer is equipped with precision-engineered ball bearing slides that provide effortless opening and closing and ensure quiet operation, prevent sticking, and allow for full extension so you can access every corner of the drawer without hassle.
  • Foam Rubber Mat Drawer Liners - Each drawer is with fitted foam rubber mats to protect drawers from spills and to protect tools from scratches, reduce noise, and prevent items from sliding around during movement.
  • Secure Keyed Locking System - Integrated keyed locks provide peace of mind by safeguarding valuable tools and equipment against unauthorized access.
  • Anti-Fall Edge Design - The cabinet features raised anti-fall edges on the top surface, preventing tools, parts, or accessories from accidentally sliding off during use, enhancing safety and efficiency, especially when working in busy or mobile environments.
  • Mobility with Rolling Casters - Heavy-duty rolling casters allow the cabinet to be easily moved across workshop floors with locking mechanisms to keep the cabinet securely in place when stationary, combining mobility with stability for versatile use.
  • Made in Italy with Superior Craftsmanship - Proudly manufactured in Italy, these tool cabinets embody European engineering excellence and attention to detail ensuring not only functionality but also a sleek, professional aesthetic that elevates any workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.