Set of Two Blue Multi-Tier Steel Rolling Cabinet With Lid, 2PK

  • Mfr # 714585
  • Zoro # G822910010
product price: 
$
536.99
/pk of 2, $268.50/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Steel
Includes
2 Pieces; 5-Drawer Rolling Tool Storage Cabinet; Drawers; Lid; Handles; Shelves
Features
Multi-Tier
Width
13.18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
714585
Zoro #
G822910010
UPC #
-
Country of Origin
China

Dimensions

Width
13.18 in
Depth
27.95 in
Height
22.83 in

Details

Item
Organizers
Color
Blue
Material
Steel
Includes
2 Pieces; 5-Drawer Rolling Tool Storage Cabinet; Drawers; Lid; Handles; Shelves
Features
Multi-Tier
Type
Rolling Cabinet
Bin Cabinet Style
Industrial
Finish
Matte
Assembled/Unassembled
Assembled
Weight Capacity
150 lb
Clothing Rod Included
No
Commercial Use
Yes
Doors Included
Yes
Shape
Rectangle
Holiday / Occasion
No Holiday

Description

The set of two blue multi-tier steel rolling cabinet with lid is perfect for enhancing your storage solutions. Featuring a robust industrial style, this organizer boasts a striking blue finish that adds a pop of color to any space. Constructed from durable steel, it ensures longevity while maintaining an appealing aesthetic. Each cabinet includes a five-drawer rolling tool storage design, allowing for efficient organization of your items. The rectangular shape maximizes storage potential, making it suitable for various environments. With two cabinets included, you can easily arrange your workspace or home area to keep everything within reach and neatly stored away. Enjoy the convenience of multi-tier storage options for all your essentials. 22.83-inch h x 13.18-inch w x 27.95-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.