This item is Discontinued.

Beta RTX Head Screwdrier Bit, T25 008600570

RTX Head Screwdrier Bit, T25 (Discontinued)

  • Mfr # 008600570
  • Zoro # G1074460
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008600570
Zoro #
G1074460
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
T25
Shank Size
1/4"
Overall Length
25mm

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
RTX Head Screwdrier Bit,T25
SAE or Metric
SAE
For Use With
Tamper Resistant Torx Head Screws

Description

RTX Head Screwdrier Bit,T25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.