This item is Discontinued.

Beta RTX Screwdriver Bit, T55 008670530

RTX Screwdriver Bit, T55 (Discontinued)

  • Mfr # 008670530
  • Zoro # G1076588
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008670530
Zoro #
G1076588
UPC #
08014230375526
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
30mm
Shank Size
10mm
Point Size
T55

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
RTX Screwdriver Bit,T55
For Use With
Tamper Resistant Torx Head Screws
SAE or Metric
SAE

Description

RTX Screwdriver Bit,T55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.