
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000960710
Zoro #
G1125393
UPC #
08014230025537
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
60mm
Handle Length
22mm
Tip Size
1/8"
Arm-Length
60mm
Handle-Length
22mm
Details
Finish
Burnished
Handle Type
L Shape
SAE or Metric
SAE
Shape
Offset Hex
Item
Offset Hex Key Wrench,1/8"
Description
Offset Hex Key Wrench,1/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.