SAE Plain Hex Key Hex Key, 3/32 in Tip Size, 3 1/2 in Long, 3/4 in Short

  • Mfr # 96BP INOX

  • Zoro # G2441671


product price:  $10.15
/ea

Key Features

Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96BP INOX
Zoro #
G2441671
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
3/32 in
Arm Length
3 1/2 in
Handle Length
3/4 in
Short Arm Length
3/4 in
Long Arm Length
3 1/2 in
Length Family
Short
Overall Length
3.58 in
Size
3/32 in
Short-Arm-Length
3/4 in
Long-Arm-Length
3 1/2 in
Handle-Length
3/4 in
Arm-Length
3 1/2 in
Arm Length - Short
3/4 in
Arm Length - Long
3 1/2 in

Details

Item
Hex Key
Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Working Angle
90 Degrees
Handle Color
Gray
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Stainless steel
Handle Material
Stainless Steel
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Number of Tips
2
Standards
ANSI B18.3, GGG-K-275D
Non-Sparking
No
Number of Ball Ends
1
Tether Ready
No
Grip Style
Plain
Key Shape
L
End Shape
Hex
Non-Magnetic
No
Fastener Holding
No
Insulated
No
Application
Loosenting and tightening fasteners
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Series
INOX
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 3/32 in, Long Arm Length 3 1/2 in, Short Arm Length 3/4 in, Satin, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.