Shop JETCO

Electronic Dial Torque Wrench

  • Mfr # ED-100i
  • Zoro # G523785450

product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Torque Range (in.-lbs.)
10 in-lb to 100.0 in-lb
Includes
Plastic Box
Torque Range (Ft.-Lb.)
.83 ft-lb to 8.3 ft-lb
Weight
2 lb
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-100i
Zoro #
G523785450
UPC #
850087173148
Country of Origin
United States

Dimensions

Overall Length
11 in
Drive Size
1/4 in
Overall Width
3 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
Electronic Dial

Details

Torque Range (in.-lbs.)
10 in-lb to 100.0 in-lb
Includes
Plastic Box
Torque Range (Ft.-Lb.)
.83 ft-lb to 8.3 ft-lb
Weight
2 lb
Measurement Type
SAE
Material
Steel
Head Type
Standard
Torque Increments
0.1 in-lb
Primary Scale Increments
1 ft-lb
Counterclockwise Accuracy
+/-3%
Handle Type
Ergomomic
Visual/Audible Indicators
Audible Tone and LED Light Bar
Standards
MSME B107.4-2019
Insulated
No
Torque Adjustability
Adjustable
Item
Electronic Dial Torque Wrench
Rotation
Clockwise and Counterclockwise
Color
Black, Silver
Ratcheting
No
Power Source
9V/4 AA
Extended Data Testing
Yes, NIST
Torque Range (Nm)
1.1 N-m to 11.0 N-m
Finish
Chrome
Features
Electronic Dial
Clockwise Accuracy
1%
Voltage
9 V DC
Maximum Torque
100 ft-lb
Minimum Torque
10 ft-lb
Power Source - TS Only
9V/4 AA
Power Source - old
9V/4 AA
Shell Material
Steel
Wire Color
Black, Silver

Description

Electronic Dial Torque Wrench, Drive Size 1/4 in, .83 to 8.3 ft-lb, 1.1 to 11.0 N-m, 10 to 100.0 in-lb, 0.1 in-lb, Audible Tone and LED Light Bar, Ratcheting No, Torque Range (ft-lb) .83 ft-lb to 8.3 ft-lb, Torque Range (in.-lbs.) 10 in-lb to 100.0 in-lb, Torque Range (N-m) 1.1 N-m to 11.0 N-m, 11 in, Extended Data Testing Yes, NIST, Clockwise Accuracy 1 Percent, Counterclockwise Accuracy +/-3 Percent, SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.