Beta
SAE T-Handle Hex Key, 7/32 in Tip Size, 6 in Long, 3 in Short
Mfr # 96T INOX
Zoro # G1875651
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Stainless steel
- Finish Natural
- Handle Length 3 in
- Handle Material Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Cross Pein Hammer, 2 lb., 17-1/2 In, Steel (30216)
- HANSON 5/16-18 Tap + Letter G Drill (80235)
- CRAFTSMAN LED Magnetic Pickup Tool (CMMT98353)
- PELICAN Black Padded Divider Case, 31.59"L x 22.99"W x 19.48"D (1664)
- BETA Metric Plain Hex Male Key, 2.5 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- BETA T-Handle Wrench, Male, 6mm (9510560)
- BETA T-Handle Wrench, Male, 7mm (9510570)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- BETA T-Handle Wrench, Male, 5mm (9510550)
- BETA T-Handle Wrench, Male, 9/64" (9510753)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17)
- Beta Wrenches