This item is Discontinued.

Beta Scraper, 2 Cutting Edges, 250mm 017170025

Scraper, 2 Cutting Edges, 250mm (Discontinued)

  • Mfr # 017170025
  • Zoro # G1094228
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
017170025
Zoro #
G1094228
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
100mm
Overall Length
360mm

Details

Includes
Handle
Features
Two cutting edges
Number of Pieces
1
Item
Scraper,2 Cutting Edges,250mm

Description

Scraper,2 Cutting Edges,250mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.